Beli video conference di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  2. Rabbit Container Box Industrial Multipurpose 2066 (Kontainer Serbaguna)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Rabbit Container Box Industrial Multipurpose 2066 (Kontainer Serbaguna)
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 620x430x310
  3. Joyko Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  4. Logitech Group Video Conferencing System + Expansion Mics
    Mulai

    Rp21.999.900

    Logitech Group Video Conferencing System + Expansion Mics
    Deskripsi:
    Konferensi video dengan harga terjangkau untuk ruangan meeting berukuran sedang hingga besar + Mikrofon tambahan untuk grup besar
    atribut:
    • Camera Type: Full HD 1080p 30fps
    • Remote Control Range ((m): 8.5 (IP Range)
    • Speakerphone: Full-duplex performance
    • Microphone Pickup Range (m): 6
    • Camera Cable Length (m): 5
    • Mount: Dual-purpose bracket
    • Button or Switch Microphone: Mikrofon mute
    • Compability: Plug-and-play USB connectivity
    • Connection Type Microphone: Plug-and-play
    • Indicator Mic Lamp: Streaming video, mute pada mikrofon, on-hold, dan pairing Bluetooth (LED)
    • Microphone Dimensions (HxWxT) (mm): 83x83x21
    • Microphone Type: Mono, wideband, noise canceling
    • Package Contents Mic: Two microphone extensions
  5. JETE Webcam
    Mulai

    Rp179.900

    JETE Webcam
    Deskripsi:
    JETE GROUP PTZ Camera Video Conference merupakan perangkat untuk konferensi audio dan video dengan tingkat akurasi tinggi yang mudah dioperasikan. Hal itu didukung dengan resolusi video Full HD 1080p, 10X Zoom Optical, audio yang jernih, kamera yang bisa diputar dengan halus, dan kontrol yang mudah menggunakan remote.Dirancang dengan menggunakan material berkualitas premium dan fitur terbaik, rasakan kenyamanan dan kemudahan dalam mealkukan konferensi maupun panggilan video untuk tim Anda.JETE GROUP memiliki kamera video conference dengan resolusi HD1080p dan kualitas video 30fps. Selain itu kamera juga dibekali fitur 1/3 inch HD Color CMOS 2.1MP. Kemudian 88°FOV dengan mekanikal 350° pan dan 90°tilt, dan diagonal 90°Hal itu membuat kamera mampu menjangkau seluruh anggota di dalam ruangan hingga 25 orang dengan kualitas video terbaik. Bahkan untuk pembesaran objek tanpa khawatir buram, karena dilengkapi dengan 10x Zoom Optical Camera yang membuat pembesaran tetap dalam kualitas yang jernih dan tajam.Tak hanya dari segi visual atau video saja, JETE GROUP video conference memberikan pengalaman terbaik di sektor audio. saat melakukan konferensi. Teknologi Full DuplexSpeakernya menjadikan audio lebih jernih dengan output power hingga 95dbspl. Dengan speakerphone inilah yang membuat Anda bisa dengan mudah melakukan komunikasi bersama tim.Mengatur audio dan video conference JETE GROUP lebih mudah menggunakan remote control. Mulai dari mengatur kamera, preset 6 posisi kamera, mengatur volume audio, dan menjawab panggilan pada speakerphone.Remote control ini memiliki bobot yang tak terlalu berat dan desain yang kokoh. Sehingga, lebih nyaman dalam genggaman ketika melakukan pengaturan termasuk selama konferensi berlangsung tanpa mengganggu aktivitas utama Anda.PTZ Camera Video Conference ini kompatibel di berbagai perangkat dengan sistem OS maupun Windows. Pengguna dapat menghubungkan dan mengoperasikannya dengan PC atau laptop, termasuk Mac.Dengan mode Plug and Play membuat pairing lebih cepat. Anda bisa menggunakannya untuk melakukan video konferensi dengan berbagai software unggulan seperti Skype, MS Team, Zoom, BlueJeans, dan sebagainya.Mikrofon JETE GROUP dilengkapi dengan fitur Noise Reduction Technology. Dimana fitur tersebut mampu meredam suara bising dari luar, sehingga suara yang didengar para peserta konferensi dapat terdengar jelas.Selain itu, juga ada fitur OmniDirectional yang membuat mikrofon dapat menangkap suara lebih baik. Dengan mode Plug and Play yang mudah, membuat pengambilan audio tanpa khawatir putus dan bisa terhubung hingga jarak 6-10 meter dengan speakerphone melalui kabel 4AC.Kamera JETE GROUP dirancang lebih fleksibel namun tetap kokoh saat digunakan. Pengguna dapat memutar kamera hingga 90° ke arah atas dan bawah. Lalu, pada bagian bawah kamera dapat diputar hingga sudut 350° dengan lebih halus, senyap, namun memiliki tingkat akurasi tinggi pada objek.JETE GROUP terdiri dari lima perangkat unggulan untuk mendukung keperluan konferensi video dan audio. Dalam box terdiri dari 1 buah kamera PTZ 10x Zoom, 2 buah mikrofon, 1 buah remote, 1 buah HUB, dan 1 buah speaker.Hal ini memberikan kemudahan para pengguna yang menginginkan perangkat konferensi di kantor secara lengkap dengan harga terbaik serta kualitas premium untuk kebutuhan di era digital.Keunggulan lainnya dari PTZ Camera Video Conference ini adalah memiliki 6 preset kamera yang mampu bekerja dengan baik saat digunakan konferensi bersama tim.6 Preset kamera tersebut dapat mengunci titik objek dengan sempurna. Inilah yang memungkinkan pemindahan fokus kamera dilakukan dengan mudah hanya menggunakan remote control dalam genggaman Anda.
  6. Aver Full HD Video Conference System
    Mulai

    Rp54.999.900

    Aver Full HD Video Conference System
    Deskripsi:
    EVC170Full HD Endpoint with a Built-In Meeting ServerThe EVC170 delivers the best price–performance ratio in video conferencing. Its built-in meeting server offers optimal unified video communication for medium-to-large meeting rooms.People video resolutions- HD 1080p (1920 x 1080), up to 60fps- HD 720p (1280 x 720)- 480p (848 x 480)- 4CIF (704 x 576)- CIF (352 x 288)- SIF (352 x 240)- All resolutions at 30fps Content video resolutions- HDMI supported resolutions:- 1080p (1920 x 1080)- 720p (1280 x 720)- D1 (720 x 480)- SXGA (1280 x 1024)- XGA (1024 x 768)- SVGA (800 x 600)- VGA (640 x 480)- Output resolutions:- Up to HD1080p (1920 x 1080) at 60 fpsVideo standards- H.264, H.264 HP, H.264 SVC,H.263+, H.263- H.239 dual-video streams- BFCP content sharingNetwork- 10/100/1000Mbps- NAT/firewall traversal (H.460)- High Efficiency Lost Packet Recovery (HELPeR™)- API support via Telnet- Packet Loss Recovery (PLR)- Wake-on-LAN (WOL) support- IPv4 and IPv6 support- Network test- Quality of service (QoS)- VLAN (802.1Q / 802.1P)- EAP 802.1x
    atribut:
    • Package Contents: Main system unit (codec) eCam PTZ IV camera EVC microphone array IR remote control with batteries Power supply Cables Warranty card Quick guide
    • Communications: H.323, SIP standards, SIP TLS WebRTC (License Required) Call-Quality bandwidth 64Kbps ~ 8Mbps RJ45 network LAN (10/100/1000) Manual max. bandwidth settings
    • Camera: eCam PTZ IV camera 2-megapixel CMOS sensor 18X total zoom (12X optical + 1.5X digital) ±130° pan; +90°/-25° tilt 72° FOV (H); 43° FOV (V); 82° FOV (diagonal)
    • Audio Outputs: HDMI x 2 Line-out (3.5 mm)
    • Other Supported Standards: H.224, H.225, H.245, H.281, H.323 Annex Q, H.460 RTP, RTCP, H.350, SRTP, H.235, HTTP, HTTPs, Telnet, DHCP, DNS
    • Dimensions (LxWxH) (mm): Main system (codec): 320x262.7x37.2, eCam PTZ IV: 180x144x184, EVC microphone array: 131.9x118.6x25.5
    • Operating Temperature (°C): 0 to 40
    • Operation & Storage Humidity (%): 20 to 80
    • Optional Accessories: Additional microphone Camera mount USB-to-RS232 converter
    • Packing Dimensions (mm): 376x300x243
    • Power Consumption (V/A): WIAJ 12,5
    • Power Supply (V/Hz): AC 100-240, 50/60
    • Security: AES (Advanced Encryption Standard) function (128-bit) and H.235 Password protection for system settings Password protection for remote system management
    • Software Options: WebRTC License Upgrade up to 4 sites license (Exclusive in India)
    • Storage Temperature (°C): -20 to 60
    • Web Management Tool: Remote management Live monitoring Firmware update Phonebook download/upload/edit Restore system settings Export call history HTTP and HTTPs
  7. Logitech Group Video Conferencing System
    Mulai

    Rp16.999.900

    Logitech Group Video Conferencing System
    Deskripsi:
    Konferensi video dengan harga terjangkau untuk ruangan meeting berukuran sedang hingga besarPACKAGE CONTENTSKameraSpeakerphoneRemote controlDua kabel 5 m untuk koneksi antara speakerphone dan hub serta kamera dan hubSebuah kabel 2m antara hub dan PCVelcro untuk manajemen kabelVelcro untuk hub ke mejaPowered hubAdaptor daya dengan plug regional dan kabel 3mMountDokumentasiKartu garansi
    atribut:
    • Camera Type: Full HD 1080p 30fps
    • Remote Control Range ((m): 8.5 (IP Range)
    • Speakerphone: Full-duplex performance
    • Microphone Pickup Range (m): 6
    • Camera Cable Length (m): 5
    • Mount: Dual-purpose bracket
    • Compability: Plug-and-play USB connectivity
  8. Rubi Tile Cutter
    Mulai

    Rp1.499.900

  9. ibright Conference Camera
    Mulai

    Rp2.699.900

    ibright Conference Camera
    Deskripsi:
    iBright CC108 merupakan Conference Cam yang dirancang untuk ruang huddle atau ruangan kantor yang memiliki space kecil. Dengan sensoor 1/2.7 CMOS (Sony IMX307), lensa 2.5mm, bidang pandang sangat lebar 120 derajat. Sehingga ruang konferrensi anda tampak terlihat jelas dengan Conference Cam CC108. Dilengkapi dengan Optik Lensa 1080P / 30FPS UHD menghadirkan kualitas video yang luar biasa untuk meningkatkan kolaborasi tatap muka. Audi yang terintegrasi dioptimalkan untuk ruangan yang kecil. Sehingga mampu memberikan pengalaman suara yang luar biasa. Selain itu, dilengkapi dengan dual mikrofon omni-directional dan dua speaker berkualitas tinggi, membuat suara jernih.Keunggulan Conference Cam iBright :ULTRA HD 1080P CMOS SENSORCC108 dilengkapi dengan sensor 1/2.7″ CMOS sensor (Sony IMX307 ) untuk mendukung kualitas gambar Full HD 1080pPLUG & PLAY USB2.0 CONNECTIVITYCC108 Mudah terhubung ke PC, Mac dan Perangkat Chrome tanpa tambahan software apapun. Untuk Isi daya melalui kabel USB.Kompatible dengan Software Video ConferenceCC108 dapat terhubung dan berkolaborasi dengan mudah. Webcam Magnetik ini kompatible dengan app video conferencing terkemuka, seperti : FaceTime®, Zoom, Skype®, GoTo-Meeting, Join me, Polycom dll.
  10. Aver Video Conference
    Mulai

    Rp42.999.900

    Aver Video Conference
    Deskripsi:
    EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features real
    atribut:
    • Video Outputs: > HDMI > VGA
    • Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
  11. Rubi Blades for Diamond Wheel Widia Scoring (Mata Pisau Diamond)
    Mulai

    Rp169.900

    Rubi Blades for Diamond Wheel Widia Scoring (Mata Pisau Diamond)
    Deskripsi:
    For cuts with low average difficulties on ceramic & porcelian tiles
  12. EIKI Wireless Conference System (2.4G) Microphone
    Mulai

    Rp7.299.900

    EIKI Wireless Conference System (2.4G) Microphone
    atribut:
    • Batteries: Two Common 1.5V AA or NiMH Rechargeable Batteries
    • Effective Pickup Range Of Roughly (ft): 1.6
    • Operation Time (hour): Up to 20/up to 7 (Continuous Speech)
  13. Aver Conference Camera
    Mulai

    Rp8.299.900

    Aver Conference Camera
    Deskripsi:
    CAM520Professional conferencing camera for mid-to-large roomsThe CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!
    atribut:
    • Storage Temperature (°C): -20 to 60
    • Operating Temperature (°C): 0 to 40
  14. Taffware Laser Pointer Green Point
    Mulai

    Rp27.900

    Taffware Laser Pointer Green Point
    Deskripsi:
    Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meeting
    atribut:
    • Length (cm): 15.5
    • Laser Diameter (cm): 0.11
    • Diameter (cm): 1.4
  15. Logitech Webcam PTZ PRO 2
    Mulai

    Rp9.299.900

    Logitech Webcam PTZ PRO 2
    Deskripsi:
    Kompatibilitas dan Sertifikasi :Konektivitas USB plug-and-playBersertifikasi Skype for Business dan Microsoft TeamsBersertifikasi Fuze®Kompatibel dengan Google Meet®Kompatibel dengan Cisco Jabber dan WebEXKompatibel dengan BlueJeans®, BroadSoft®, GoToMeeting®, Vidyo®, dan aplikasi video conferencing, recording, and broadcasting lainnya yang mendukung kamera USB.
    atribut:
    • Resolution: Full HD 1080p 30fps
  16. Rubi Alat Potong Keramik Granit
    Mulai

    Rp1.299.900

    Rubi Alat Potong Keramik Granit
    Deskripsi:
    RUBI TIGER PLUS pemotong manual adalah pemotong profesional untuk memotong semua jenis ubin keramik, terutama stoneware porselen.Dilengkapi dengan pemisah ponsel berperforma tinggi, TIGER PLUS mampu mengerahkan daya maksimum hingga 900 kilo dan memotong potongan dengan ketebalan antara 3 dan 15 mm.Sistem pemandu ganda dan bantalan geser liniernya menawarkan kenyamanan yang lebih besar dan penilaian yang lebih halus dan presisi, serta visibilitas yang luar biasa pada saat yang sama.Pemisah RUBI TIGER PLUS dilengkapi dengan sistem MAGNET, yang memungkinkan penggunaan pemotong manual hanya dengan satu tangan, sehingga menghasilkan pemotongan yang lebih cepat dan efisien.Basis aluminium yang diekstrusi, dengan profil tertutup TIGER PLUS, dan pemandu baja berdiameter 25 mm, padat, berlapis krom, diperbaiki dan dikalibrasi, membuat rakitan pemotong TIGER PLUS sangat kaku dan mampu memotong secara profesional.Dukungan lateral ganda yang menjadi standar pada TIGER PLUS, memungkinkan pengguna untuk melakukan pemotongan terukur dan berulang dalam format besar.Pegangan yang menggabungkan pemotong manual TIGER PLUS adalah pegangan yang lembut, dengan sentuhan akhir yang membulat untuk ERGONOMIS dan KENYAMANAN yang lebih besar untuk pemasang profesional.Cutter RUBI TIGER PLUS kompatibel dengan seluruh jajaran roda scoring RUBI, baik dalam diameter (dari 6 mm hingga 22 mm) dan dalam tipe (SILVER, EMAS, ENDURE, dan EXTREME).Merek RUBI dikenal dengan daya tahan dan kualitas alatnya yang luar biasa. Selama lebih dari 65 tahun, RUBI hanya memproduksi produk dengan daya tahan dan ketahanan tinggi, untuk dapat memberikan kinerja terbaik di bawah kondisi kerja terberat dan beradaptasi dengan tuntutan setiap pasar.
Daftar Harga video conference Terbaru October 2026
Rubi Steel Notched TrowelRp65.900
Aver Video ConferenceRp26.999.900
Rabbit Container Box Industrial Multipurpose 2066 (Kontainer Serbaguna)Rp179.900
Joyko Laser PointerRp29.900
Logitech Group Video Conferencing System + Expansion MicsRp21.999.900
JETE WebcamRp179.900
Aver Full HD Video Conference SystemRp54.999.900
Logitech Group Video Conferencing SystemRp16.999.900
Rubi Tile CutterRp1.499.900
ibright Conference CameraRp2.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)